1 x 2 in. Meter Adapter Lead Free

Part #M710J47  |  Item #3764972  |  Manufacturer Part #5137-245

$146.35 EACH
(Pricing is for 1 in x 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 5/8 in x 1 in

    Part #M710J24 | Item #3862176 | Mfr. Part #5137-099

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.64 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #M710J34 | Item #3764947 | Mfr. Part #5137-098

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.25 /EACH

    Added to your cart. View Cart
  • 1 in x 1-1/2 in

    Part #M710J46 | Item #3579533 | Mfr. Part #5137-244

    Call for Pricing
    Call for Pricing
    Call us for price
    $143.01 /EACH

    Added to your cart. View Cart
  • 1 in x 2 in

    Part #M710J47 | Item #3764972 | Mfr. Part #5137-245

    Call for Pricing
    Call for Pricing
    Call us for price
    $146.35 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 2 in

    Part #M710J67 | Item #3765013 | Mfr. Part #5137-246

    Call for Pricing
    Call for Pricing
    Call us for price
    $193.61 /EACH

    Added to your cart. View Cart

Product Details

  • Allows for a smaller meter to be installed in a larger setter with a greater meter lay length
  • Converts 1 meter to 2 meter, 2 pieces required per meter
  • Low-lead brass construction
  • Gaskets sold separately

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C800

End Connection 1: Meter Swivel

End Connection 2: Meter Flanged

End Connections: Meter Swivel x Meter Flanged

Fitting Size 1: 1 in

Fitting Size 2: 2 in

Fitting Sizes: 1 in x 2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: Meter

Weight: 2.5