1 x 3/4 in. FNPT x Yoke Angle Valve
1 x 3/4 in. FNPT x Yoke Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ball curb stops offer positive shut-off from either direction
- End piece joint sealed with on EPDM O-ring and thread locker
- PTFE coated brass ball
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connection 2:
- Yoke Star Nut
- End Connections:
- FPT x Yoke Star Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1 in x 5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-33/50 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Waterworks Application:
- Water