10 ft. Curb Box
10 ft. Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM A-48 Class 25
- Length:
- 10 ft
- Material:
- Brass, Cast Iron
- Product Type:
- Curb Box
- Weight:
- 1025 lb