10 x 1-1/2 in. FNPT Brass, Silicon Bronze and Rubber Double Strap Saddle
10 x 1-1/2 in. FNPT Brass, Silicon Bronze and Rubber Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Saddle
- Material:
- Bronze, Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1-1/2 in