12 in. CC Stainless Steel Single Strap Saddle
12 in. CC Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI C800
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 12 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 304L, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 1 in
- Width:
- 3-19/100 in