1/2 in. Stainless Steel PEX Pipe Clamp
Oetiker 1/2 in. Stainless Steel PEX Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- 304 stainless steel
- Products sold in select areas only
- Smooth edged band steel prevents damage to tube
- Requires only one installation tool
- 360 deg stepless design
- Clamp conforms to F2098
- 3/8 in. - 1 in. pex sizes
- Fast, simple, secure installation
- Narrow band, concentrated seal compression
Documents
Specifications
- ASTM:
- ASTM F-2098
- Application:
- Insert, PEX Tubing
- Collection:
- Oetiker
- End Connection 1:
- F2098
- End Connection 2:
- F2098
- End Connections:
- F2098
- Fits Pipe Size:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 100#
- Product Type:
- Clamp
- Temperature Range:
- Up to 180 Deg F