A.Y. McDonald
2 in. IP Compression x FNPT Brass Straight Coupling
Part #M7475455K | Item #3764610 | Manufacturer Part #5132-261
Product Details
- Large wrench flats provided for proper installation
- Designed and tested for cold potable water only
- EPDM rubber gaskets are used
Specifications
ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: IP Compression
End Connection 2: FPT
End Connections: IP Compression x FPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 2-3/4 in
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]