2 in. MIP x CTS Compression Brass Ball Valve Corporation Stop
2 in. MIP x CTS Compression Brass Ball Valve Corporation Stop
Frequently Purchased Together
Product Details
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and thread locker
- PTFE coated brass ball
- Insert stiffeners required on all flexible plastic connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-43/50 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 2 in
- Valve Type:
- Corporation Valve
- Waterworks Application:
- Water
- Weight:
- 7.2 lb