3/4 in. Flared Disc
3/4 in. Flared Disc
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Made in USA
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- Diameter:
- 1-4/25 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper