3/4 in. Yoke x Flared Angle Double Check Valve
3/4 in. Yoke x Flared Angle Double Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 1024
- End Connection 1:
- Yoke
- End Connection 2:
- Flare
- End Connections:
- Yoke x Flare
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in