16 x 1 in. CC Bronze Double Strap Saddle 17.40 - 18.40 in
3825A 16 x 1 in. CC Bronze Double Strap Saddle 17.40 - 18.40 in
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C800, ANSI 61
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- Collection:
- 3825A
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 17.40 in - 18.40 in
- Tap Size:
- 1 in
- Width:
- 5 in