5 ft. Arch Curb Box with Lid
5 ft. Arch Curb Box with Lid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-13/100 in
- IAPMO Listed -:
- No
- Length:
- 5 ft
- Lettering:
- WATER
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box, Lid