5/8 in. Style C Insetter 1 in. Slip x Slip
5/8 in. Style C Insetter 1 in. Slip x Slip
Frequently Purchased Together
Product Details
- Lead-Free
- Designed to provide proper meter spacing for ease of installation
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-75, ASTM B-88, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connection 3:
- Meter Swivel Nut
- End Connection 4:
- Meter Swivel Nut
- End Connections:
- Solder Union x Meter Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Meter Insetter