5/8 x 1 in. Meter Adapter Lead Free
5/8 x 1 in. Meter Adapter Lead Free
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Large wrench area provided for proper installation
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Female Meter Threaded
- End Connection 2:
- Male Meter Threaded
- End Connections:
- Female Meter Threaded x Male Meter Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 5/8 in x 1 in
- Fitting Type:
- Increasing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Adapter