5/8 x 3/4 in. Meter Adapter Lead Free
5/8 x 3/4 in. Meter Adapter Lead Free
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Low-lead brass construction
- Gaskets sold separately
- Large wrench area provided for proper installation
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Female Meter Threaded
- End Connection 2:
- Male Meter Threaded
- End Connections:
- Female Meter Threaded x Male Meter Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 5/8 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- Meter
- Weight:
- 0.4 lb