1 in. Angle Dual Check Valve for Yoke
7112-4 1 in. Angle Dual Check Valve for Yoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 1024, ANSI 61, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Collection:
- 7112-4
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Compression
- End Connections:
- Yoke Star Nut x Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Check Valve