1 in. Yoke Star Nut x CTS Compression Brass Backflow Preventer
712-4YQ 1 in. Yoke Star Nut x CTS Compression Brass Backflow Preventer
Frequently Purchased Together
Product Details
- Padlock wings standard on all valves
- Designed to provide proper meter spacing for ease of installation
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Collection:
- 712-4YQ
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Compression
- End Connections:
- Yoke Star Nut x Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Dual Check Valve
- Waterworks Application:
- Water
- Weight:
- 3.6 lb