8 ft. Cast Iron, Steel and Brass Curb Box with Plug
8 ft. Cast Iron, Steel and Brass Curb Box with Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584 C84400, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62
- Diameter - Inside 1:
- 1-1/2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Length:
- 8 ft
- Material:
- Cast Iron, Steel
- Product Type:
- Curb Box