8 ft. Curb Box Pentagon Lid
8 ft. Curb Box Pentagon Lid
Frequently Purchased Together
Product Details
- Lid and base made of cast iron per ASTM A48, class 25
- Upper section made of steel pipe
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Made in USA
- Coated with black dipped
Documents
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/4 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 8 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box