
A.Y. McDonald
8 x 1 in. Stainless Steel Double Strap Saddle
Part #M3855XG | Item #4603243 | Manufacturer Part #4148-173
$293.35
EACH
(Pricing is for 1 in)
Tap Size:
Product Details
Documents
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM A-536]
AWWA Specifications: AWWA C-800
Fits Pipe Size: 8 in
Material: Stainless Steel
Tap Size: 1 in