3/4 in. Male Meter Vertical to Horizantal Inside Resetter
Series 719-2 3/4 in. Male Meter Vertical to Horizantal Inside Resetter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Simply install the insetter in place of the incorrectly mounted meter and re-mount the meter in the insetter
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Convert vertically installed water meters to a horizontal application
- Lead free solder joints
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Copper tubing made in compliance with ASTM B75 or B88, UNS C12200 (latest revision)
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
- Designed to provide proper meter spacing for ease of installation
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Collection:
- Series 719-2
- End Connection 1:
- Male Meter
- End Connection 2:
- Male Meter
- End Connection 3:
- Meter Swivel Nut
- End Connection 4:
- Meter Swivel Nut
- End Connections:
- Male Meter x Male Meter x Meter Swivel Nut x Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Meter Resetter, Straight
- Installation Type:
- Horizontal, Vertical
- Material:
- Brass, Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Width:
- 7-1/2 in