3/4 in. Male Meter Vertical to Horizantal Inside Resetter
Series 5136 3/4 in. Male Meter Vertical to Horizantal Inside Resetter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Simply install the insetter in place of the incorrectly mounted meter and re-mount the meter in the insetter
- Convert vertically installed water meters to a horizontal application
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-62, ASTM B-584, ASTM B-75
- AWWA:
- AWWA C-800
- Collection:
- Series 5136
- End Connection 1:
- Male Meter
- End Connection 2:
- Meter Swivel Nut
- End Connection 3:
- Meter Swivel Nut
- End Connection 4:
- Meter Swivel Nut
- End Connections:
- Male Meter x Meter Swivel Nut x Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Copper, Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Width:
- 9 in