1/2 in. CPVC Icemaker Box with Hammer Arrestors
1/2 in. CPVC Icemaker Box with Hammer Arrestors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in