Ayrlett Air Valve

2 - 1-1/2 in. 20 dfu PVC Air Vent in White

Part #APT300  |  Manufacturer Part #PT-300

Fits Pipe Size:

2 in - 1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

DFU: 20

End Connection 1: Adapter

End Connection 2: Adapter

End Connections: Adapter

Fits Pipe Size: 2 in - 1-1/2 in

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

IAPMO Listed: Yes

Length: 2 in

Material: Plastic

Material Type: PVC

Recommended Valve Application: Air