4 in. PVC Air Admittance Valve with Filter in White

You last purchased this on
 
Ayrlett Air Valve

4 in. PVC Air Admittance Valve with Filter in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ayrlett Air Valve

4 in. PVC Air Admittance Valve with Filter in White

  • Fast #
  • Part #AA4MAX
  • Item #4737450
  • Manufacturer Part #A4MAX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1050, ASSE 1051
Color Finish Name:
White
Fits Pipe Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
NSF:
NSF 14
NSF Certified:
Yes