Plastic PEX Box with Hammer Arrestors
Plastic PEX Box with Hammer Arrestors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material Type:
- PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No