3-1/2 in. Basket Strainer with Washer and Nut in Nickel Silver

You last purchased this on
 
B & B Sales

3-1/2 in. Basket Strainer with Washer and Nut in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
B & B Sales

3-1/2 in. Basket Strainer with Washer and Nut in Nickel Silver

  • Fast #
  • Part #BD2000NS
  • Item #3398151
  • Manufacturer Part #D2000.NS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
IAPMO Listed -:
No
Strainer Size:
3-1/2 in