3/4 in. Compression Plastic End Cap for Plain End Pipe
3/4 in. Compression Plastic End Cap for Plain End Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- NSF Certified:
- No