1-1/2 in. M120 Bronze Water Meter

You last purchased this on
 
Badger Meter

1-1/2 in. M120 Bronze Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

1-1/2 in. M120 Bronze Water Meter

  • Fast #
  • Part #BB120JP11
  • Item #159078
  • Manufacturer Part #B120JP11
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-700
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Flow Rate:
80 gpm
Height:
7 in
Length:
12-5/8 in
Material:
Bronze
Maximum Temperature:
80
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Single Jet
Waterworks Application:
Water