1 in. M70 Bronze Water Meter

Part #BB70H11  |  Item #67948  |  Manufacturer Part #B70H11

Call for Pricing EACH

Fitting Sizes:

1 in x 1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

AWWA Specifications: AWWA C-700

End Connection 1: Threaded

End Connection 2: MNPT

End Connections: Threaded x MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flow Rate: 50 gpm

Height: 6-1/2 in

Length: 10-3/4 in

Material: Cast Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Single Jet

Waterworks Application: Water