1 x 1 in. Single Jet Bronze and Thermoplastic Nutating Disc Meter
1 x 1 in. Single Jet Bronze and Thermoplastic Nutating Disc Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easily maintained without removing from line
- Durable components for minimal maintenance
- Wide flow range
- The RCDL meter has a simple, efficient design for high accuracy and repeatability over the entire meter flow range
- 150 psi maximum pressure
- The badger meter recordall (RCDL) positive displacement meters are one of the most cost effective methods in metering industrial fluids
- Wide range of compatible accessories
Documents
Specifications
- AWWA:
- AWWA C-700
- End Connection 1:
- Threaded
- End Connection 2:
- MNPT
- End Connections:
- Threaded x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 70 gpm
- Length:
- 10-3/4 in
- Material:
- Bronze Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Positive Displacement Meter
- Weight:
- 12 lb