1 x 1 x 10-3/4 in. Bronze Water Meter

You last purchased this on
 
Badger Meter

1 x 1 x 10-3/4 in. Bronze Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

1 x 1 x 10-3/4 in. Bronze Water Meter

  • Fast #
  • Part #BM70
  • Item #1394454
  • Manufacturer Part #M70
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Flow Rate:
25 gpm
Length:
10-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Width:
4-13/16 in