2 in. Bronze Flange Kit
2 in. Bronze Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For 2 in disc, turbo and compound meters
- Included are cast bronze connections in both straight and bent styles, plastic swivel connections, bronze or plastic combination swivel connections plus round and elliptical flanges in cast iron or bronze
- Products sold in select areas only - please contact your local branch for availability in your area
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Flange Kit