2 in. Bronze Water Meter
2 in. Bronze Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 15-1/4 in
- Material:
- Bronze
- NSF Certified:
- No
- Waterworks Application:
- Water