3/4 x 3/4 in. Bronze and Thermoplastic Positive Displacement Nutating Disc Meter
3/4 x 3/4 in. Bronze and Thermoplastic Positive Displacement Nutating Disc Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 9 in
- Material:
- Bronze, Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Positive Displacement Meter