3/4x9 in. M35 LL Bronze Water Meter Red Rubber
3/4x9 in. M35 LL Bronze Water Meter Red Rubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Direct magnetic drive
- Products sold in select areas only - please contact your local branch for availability in your area
Documents
Specifications
- AWWA:
- AWWA C-700
- Color Finish Name:
- Red
- End Connection 1:
- Threaded
- End Connection 2:
- MNPT
- End Connections:
- Threaded x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Flow Rate:
- 25 gpm
- Height:
- 5-3/4 in
- Length:
- 9 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 80
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Single Jet
- Waterworks Application:
- Water