8 in. Premium Watertight Cap

Part #B8W  |  Item #1345948  |  Manufacturer Part #8W

Call for Pricing EACH

Fitting Sizes:

8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: OD

End Connections: OD

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Material: Cast Iron

UL Listed: No