15 hp 1765 RPM 208/230/460V TEFC General Purpose Motor
15 hp 1765 RPM 208/230/460V TEFC General Purpose Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 18.1, 36.2, 38
- Application:
- Pumps, Compressors, Fans, Conveyors, Tools
- CSA Certified:
- Yes
- Diameter:
- 12-1/2 in
- Fan Speeds:
- 1
- Frame Size:
- 254
- Horsepower:
- 15 hp
- Length:
- 23-7/25 in
- Material:
- Iron
- Motor Enclosure:
- TEFC
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1765
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230/460V
- Weight:
- 270 lb