Stainless Steel Single Cylinder Handle Set
Contemporary Stainless Steel Single Cylinder Handle Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single Cylinder Seattle Handleset with Square Lever in Polished Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Forged Brass
- Lock Type:
- Deadbolt
- Material:
- Brass