Brass Deadbolt Lock in Venetian Bronze
Prestige Brass Deadbolt Lock in Venetian Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Fire Rated:
- Yes
- Lock Type:
- Deadbolt
- Material:
- Brass
- Security Grade:
- 2