Brass Door Lever in Satin Nickel
Prestige Brass Door Lever in Satin Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Base Plate Width:
- 2-3/4 in
- Collection:
- Prestige
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fire Rated:
- No
- Handle Length (in):
- 4-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Material:
- Brass, Zinc
- Style:
- Transitional