Zinc Door Lever in Venetian Bronze

You last purchased this on
 
Baldwin Hardware

Prestige Zinc Door Lever in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin Hardware

Prestige Zinc Door Lever in Venetian Bronze

  • Fast #
  • Part #B93540011
  • Item #7798567
  • Manufacturer Part #93540-011
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Prestige
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Zinc
Handle Type:
Lever