Rectangular Bell Button in Satin Nickel

Part #B9BR7015002  |  Item #7236308  |  Manufacturer Part #9BR7015-002

$29.39 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes installation hardware
  • Illuminated button for easy detection at night
  • Requires low voltage electrical

Documents

Specifications

Application: Residential

Brand Model Compatibility: Baldwin

CE Approved: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1/2 in

Installation Type: Screw-in

Length: 3 in

Material: Brass

Style: Traditional

Width: 1-31/50 in