Rectangular Bell Button in Venetian Bronze
Reserve Rectangular Bell Button in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Illuminated button for easy detection at night
- Requires low voltage electrical
- Includes installation hardware
Documents
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Reserve
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1/2 in
- Height:
- 3 in
- Installation Type:
- Screw-in
- Material:
- Brass
- Style:
- Traditional
- Volts:
- 24V
- Width:
- 1-31/50 in