1 in. Brass Ridged Door Stop in Venetian Bronze
Reserve 1 in. Brass Ridged Door Stop in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slotted tip for easy installation
- Includes installation hardware
- 3" rigid wall mounted door stop
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Reserve
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-3/100 in
- Diameter:
- 1 in
- Door Stop Type:
- Rigid Door Stop
- Installation Type:
- Screw-in
- Material:
- Brass
- Style:
- Traditional