2 in. Nickel Aluminum Bronze Reduced Port Threaded 1000# Ball Valve
Series S 9D 2 in. Nickel Aluminum Bronze Reduced Port Threaded 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-148 Class 955 9D
- Clean Bagged:
- No
- Collection:
- Series S 9D
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel;Ductile Iron
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Nickel Aluminum Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 2 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 7.5 lb