3 in. Ductile Iron Full Port Flanged 150# Ball Valve
Series F 3 in. Ductile Iron Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-seal seats
- Fire safe design
- Meets API 641 emissions standard
- Eliminates high maintenance of lubricated valves
- NACE option with 316 stainless steel ball and stem available
- High grade annealed ductile Iron for better corrosion resistance and greater yield strength
- Maintenance free sealing improvement over lubricated ball valves and cast iron plug valve
- Rugged locking device standard
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.42, ANSI Class 150
- API:
- API 641
- ASTM:
- ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-395 Class 60-40-18
- Collection:
- Series F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Ductile Iron, Carbon Steel, Plastic, Stainless Steel
- Material Type:
- Nylon
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 150#, 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 3 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 54 lb