3 in. Ductile Iron Reduced Port Grooved 1000# Ball Valve
Series S 3 in. Ductile Iron Reduced Port Grooved 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fire safe
- Rugged locking device standard
- Material designed for better corrosion resistance and greater yield strength
- Made in the USA
- Maintenance free
Documents
Specifications
- ASTM:
- ASTM A-395 Class 60-40-18
- Collection:
- Series S
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Handle Material:
- Carbon Steel;Ductile Iron
- IAPMO Listed -:
- No
- MSS:
- MSS SP-6, MSS SP-25, MSS SP-72, MSS SP-82
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- Grooved
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 17 lb