1 in. NPT Schedule 80 Glass Reinforced Polypropylene Tee

You last purchased this on
 
Banjo

1 in. NPT Schedule 80 Glass Reinforced Polypropylene Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1 in. NPT Schedule 80 Glass Reinforced Polypropylene Tee

  • Fast #
  • Part #BTEE100
  • Item #7171810
  • Manufacturer Part #TEE100
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
Glass Reinforced Polypropylene
NSF Certified:
No
Pressure - High:
150
Schedule Class:
80
Temperature Rating:
70
Weight:
0.21 lb