1/2 in. MNPT x Hose Barb Shank Straight Schedule 80S PVC and Polypropylene 90 Degree Elbow
1/2 in. MNPT x Hose Barb Shank Straight Schedule 80S PVC and Polypropylene 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80